Specifications
Details
- Flow33 cfm at 50hz / 42 cfm at 60hz
- Fluid CompAir
- Lubricatedno
- MaterialAluminum
- Max Peak Sound63 dBa
- Motor Horsepower1/3 hp;1/2 hp
- Motor Phase3 ph
- Operating Voltage Range190-220/380-415; 208-230/460
- Standards MetCSA, CE
- Thermal ProtectionNO
- Voltage / Hz208-230/460, 190-220/380-415
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)