Motion
1XRL FUEL CURB PUMP 150

GATES RUBBER CO
1XRL FUEL CURB PUMP 150

Fuel Master™ Curb Pump Industrial Hose - 1 in Inner Diameter, 150 psi Working Pressure, Petroleum Suction & Discharge Type, Nitrile Rubber Tube Material, CPE Rubber Cover Material, 500 ft Length
Mi Item #02843978
MFR #1XRL FUEL CURB PUMP 150
Price$18.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1XRL FUEL CURB PUMP 150

Fuel Master™ Curb Pump Industrial Hose - 1 in Inner Diameter, 150 psi Working Pressure, Petroleum Suction & Discharge Type, Nitrile Rubber Tube Material, CPE Rubber Cover Material, 500 ft Length
Mi Item #02843978
MFR #1XRL FUEL CURB PUMP 150

Mfr description
1 FUEL MASTER CURB PUMP 150 3624-0003
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.61/ft

Specifications

Dimensions

  • Hose Weight
    0.57 lbs per ft
  • Length
    500 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.38 in
  • Weight
    0.57 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    CPE Rubber
  • Description
    RECOMMENDED FOR: Dispensing all types of commercial gasolines or other petroleum–based products (black) or petroleum diesel fuels and Bio-diesel blends (green), from service station pumps (curb pump). A heavy–duty hardwall hose which does not collapse in reel use or behind the nozzle in heavy–duty service.
  • Harmonization Code
    4009.21.0000
  • Hose Covering Material
    CPE (Type J)
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Hose Type
    Petroleum Suction & Discharge
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 120 °F
  • Reinforcement Material
    Braided Steel Wire
  • Standards Met
    ARPM Class A, UL
  • Suction
    30 inHg
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    072053939880
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)