Motion
C6T17DC55C

LEESON ELECTRIC
C6T17DC55C

General Purpose Brake Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #02844096
MFR #C6T17DC55C
Price$1,742.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C6T17DC55C

General Purpose Brake Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #02844096
MFR #C6T17DC55C

Mfr description
114157.00,3/4HP,56C,1800RPM,3PH,DP
  • Fail-safe positive stop and holding brakes
  • Load stops automatically when power is turned off
  • Manual brake release designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,742.22/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Motor Length Less Shaft
    5.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    14.06 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    32.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Fail-Safe Positive Stop And Holding Brakes;Load Stops Automatically When Power Is Turned Off;Manual Brake Release Designs;Dual Voltage Brake Coils;Single And Three Phase Models;Operational At 208-230/460 V @60Hz
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Country of Origin
    USA
  • Description
    Brake Motor, 0.75 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 56C Frame, DP
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.80 / 1.40 A
  • Full Load Efficiency
    77.00 %
  • Full Load Torque
    36 ft-lbs
  • Harmonization Code
    8501.51.4040
  • Hp
    0.75 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    K
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    114157.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720013328
  • Maximum Speed
    1725 rpm
  • Model
    C6T17DC55C
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    0.75 hp
  • Product Type
    Brake Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    691720013328
  • Voltage
    230/460 V
  • Volts @ Frequency
    208-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)