1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J4205B
Slotted Crossarm - Slotted Crossarm, 5.000 in Length
MI ITEM #
02844189
MFR #
J4205B
Price
$56.51
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Puller Parts
PROTO TOOLS J4205B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J4205B
Slotted Crossarm - Slotted Crossarm, 5.000 in Length
MI ITEM #
02844189
MFR #
J4205B
Mfr description
J4205B PULLER SLOTTED CROSS ARM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$56
.51
/each
Add to Cart
Specifications
Dimensions
Height
1.000 in
Length
5.000 in
Thread Size
5/8-12
Width
4.000 in
Details
Manufacturer Product Page
Click here
Type
Slotted Crossarm
UPC_NO
662679470456
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items