Motion
J6133F
Torque Wrench - Dial, 3/4 in Drive, 120 to 600 ft-lbs, ±4 % Accuracy
MI ITEM #02844191
MFR #J6133F
Price$1,136.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Dial, 3/4 in Drive, 120 to 600 ft-lbs, ±4 % Accuracy
MI ITEM #02844191
MFR #J6133F

Mfr description
J6133F TORQUE WR DIAL 3/4DR 600
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,136.30/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    46-1/2 in
  • Weight
    11.88 lbs

Details

  • Accuracy
    ±4 %
  • Direction Of Operation
    Both
  • Features
    With Dial Indicator
  • Material
    Steel
  • Ratcheting Head
    Fixed
  • Scale Graduations
    10 ft-lbs
  • Scale Measurement
    Both
  • Torque Range (ft-lbs)
    120 to 600 ft-lbs
  • Torque Range (in-lbs)
    1440 to 7200 in-lbs
  • Torque Range (N-m)
    163.2 to 816 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662679135409
  • Wrench Type
    Dial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)