Motion
40-510-3000

NOSHOK INC
40-510-3000

Pressure Gauge, 4" 304SS Case, 316SS Internals, 3000 psi, 1/2 NPT Male Back Conn, Glycerin Filled
MI ITEM #02844196
MFR #40-510-3000
List Price$366.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-510-3000

Pressure Gauge, 4" 304SS Case, 316SS Internals, 3000 psi, 1/2 NPT Male Back Conn, Glycerin Filled
MI ITEM #02844196
MFR #40-510-3000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$366.61/each for your price

Overview

Mfr description
40.510 3000 PSI GAUGE
  • Corrosion-resistant fillable dry or liquid-filled gauge
  • Vacuum and compound ranges through 0 psi to 20,000 psi
  • 316 Stainless Steel wetted parts
  • Cleaning for Oxygen Service (O<sub>2</sub>) is available only for dry or HL (Halocarbon) filled gauges

Specifications

  • Pointer Material
    Balanced Aluminum, Black Finish
  • Movement
    All Stainless Steel with Internal Zero Stop and Highly Polished Bearing Surfaces
  • Accuracy
    1.0 %
  • Material
    Instrument Glass
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Pressure Range
    0 to 3,000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text