Motion
LAU15AL-K1
Linear Guide Standard Ball Carriage Profile Rail - Series: LU, Standard Block, 15 mm Rail Size, 43.6 mm Wide, Load Capacity: 5550 N
MI ITEM #02844386
MFR #LAU15AL-K1
List Price$155.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LU, Standard Block, 15 mm Rail Size, 43.6 mm Wide, Load Capacity: 5550 N
MI ITEM #02844386
MFR #LAU15AL-K1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.24/each for your price

Overview

Mfr description
LAU15AL-K1 CARRIAGE

Specifications

  • Manufacturer Upc Number
    029176395024
  • UPC_NO
    029176395024
  • Nominal Rail Size
    15 mm
  • Operating Temperature Range
    Maximum of +80 °C
  • Measurement Standard
    Metric
  • Overall Height
    16 MM
  • Overall Width
    32 MM
  • Overall Length
    43.6 MM
  • Series
    LU
  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text