Motion
ROL-PLT 567 LIP3 L85MM HP

REXNORD INC
ROL-PLT 567 LIP3 L85MM HP

567-688792 Rexnord 567 Series Roller Transfer Plate
Mi Item #02844490
MFR #ROL-PLT 567 LIP3 L85MM HP
Price$49.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROL-PLT 567 LIP3 L85MM HP

567-688792 Rexnord 567 Series Roller Transfer Plate
Mi Item #02844490
MFR #ROL-PLT 567 LIP3 L85MM HP

Mfr description
567-688792 TRAN PLT LBP L3.35 W/NOSE
  • End Transfer Module with Lip - 3 axle
  • 3.35 Inches Total Width
  • 2.66 Inches Roller Width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.63/each

Specifications

Dimensions

  • Length
    12 in
  • Plate Length
    3.35 in
  • Plate Width
    2.06 in
  • Weight
    0.22 lbs
  • Width
    12 in

Details

  • Additional Details
    ROL-PLT 567 LIP3 L85MM HP
  • Country of Origin
    Italy
  • Material
    POM (Roller), Stainless Steel (Shaft)
  • UPC_NO
    793699668018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)