Motion
LF RHM-4.5IN

REXNORD INC
LF RHM-4.5IN

Table Top Chain - Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch
Mi Item #02844542
MFR #LF RHM-4.5IN
Price$31.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF RHM-4.5IN

Table Top Chain - Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch
Mi Item #02844542
MFR #LF RHM-4.5IN

Mfr description
781.12.42 RHM450XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.06/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5000 in
  • Weight
    0.09 lbs
  • Weight per Foot
    2.94 kg/m

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Manufacturer Upc Number
    793699157536
  • UPC_NO
    793699157536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)