Motion
GTC7705RT-18IN

REXNORD INC
GTC7705RT-18IN

TCF7705-18 Rexnord MatTop® 7705RT Series RubberTop® Chain
MI ITEM #02844659
MFR #GTC7705RT-18IN
Your Price$320.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GTC7705RT-18IN

TCF7705-18 Rexnord MatTop® 7705RT Series RubberTop® Chain
MI ITEM #02844659
MFR #GTC7705RT-18IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$320.72/ft(List $400.90)

Overview

Mfr description
TCF7705-18 TCF7705-18
  • GTC7705 RubberTop® 18 Inch Wide MatTop® Chain Molded in Grey Tough Composite Material And Assembled With Acetal Pins

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    GTC
  • Base Chain Material
    GTC
  • Flight Color
    Grey Tough Composite
  • Minimum Backflex Radius
    2 in
  • Pin Material
    Acetal
  • Operating Temperature Range
    0 to +140 (Wet) °F, 0 to +180 (Dry) °F
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    0 °F
  • Weight
    0.33 lbs
  • Weight per Foot
    2.63 lb
  • UPC_NO
    793699468861
  • Additional Details
    GTC7705RT 18 Inch Wide RubberTop MatTop® Chain with Acetal Pins Molded In Grey Tough Composite Material
  • Chain Material
    Grey Tough Composite

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text