Motion
50 DLT INNER FLANGE ASSY

LOVEJOY INC
50 DLT INNER FLANGE ASSY

68514439070 Flex Link-Type Coupling Flange - Deltaflex, 50, Inner Cplg Size, Stamped Steel
MI ITEM #02844668
MFR #50 DLT INNER FLANGE ASSY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
50 DLT INNER FLANGE ASSY

68514439070 Flex Link-Type Coupling Flange - Deltaflex, 50, Inner Cplg Size, Stamped Steel
MI ITEM #02844668
MFR #50 DLT INNER FLANGE ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50 DLT INNER FLANGE ASSY

Specifications

  • Coupling Size Code
    50
  • Flange Type
    Inner
  • Flange Outside Diameter
  • Maximum Bore Diameter
  • Flange Material
    Stamped Steel
  • Series
    Deltaflex
  • Max Rpm
    3500 rpm
  • Horsepower @ 100 RPM
    3 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144390707
  • UPC_NO
    685144390707
  • Weight
    2.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text