Motion
50 DLT OUTER FLANGE

LOVEJOY INC
50 DLT OUTER FLANGE

68514439071 Flex Link-Type Coupling Flange - Deltaflex, 50, Outer Cplg Size, Stamped Steel
MI ITEM #02844669
MFR #50 DLT OUTER FLANGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
50 DLT OUTER FLANGE

68514439071 Flex Link-Type Coupling Flange - Deltaflex, 50, Outer Cplg Size, Stamped Steel
MI ITEM #02844669
MFR #50 DLT OUTER FLANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    50
  • Flange Outside Diameter  
    6.1800 in
  • Maximum Bore Diameter  
    1.8750 in
  • Weight
    2.13 lbs

Details

  • Flange Material
    Stamped Steel
  • Flange Type
    Outer
  • Horsepower @ 100 RPM
    3 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144390714
  • Max Rpm
    3500 rpm
  • Series
    Deltaflex
  • UPC_NO
    685144390714

Overview

Mfr description
50-DLT OUTER FLNG ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought