Motion
H4OF5
H-Series Hydraulic Plug - Steel Body Material, 5/8 in ORB, 7/8 – 14 SAE Female Thread, 4000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #02844844
MFR #H4OF5
Your Price$27.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-Series Hydraulic Plug - Steel Body Material, 5/8 in ORB, 7/8 – 14 SAE Female Thread, 4000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #02844844
MFR #H4OF5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.42/each(List $38.38)

Overview

Mfr description
H4OF5 QUICK DISCONNECT

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    5/8 in
  • Actual Thread Size
    7/8 – 14 SAE
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    4000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    5/8 in ORB, 7/8 – 14 SAE Female Thread
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    1/2 in
  • Hex
    1.13 in
  • Length
    1.94 in
  • Burst Pressure
    16000 psi
  • Standard Interchange
    ISO 7241-B
  • Weight
    0.230 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text