Motion
1010
1010 - 10-Frame Piston Pump - 13 gpm, 700 psi, 900 rpm, Belt-Drive, Brass
MI ITEM #02844907
MFR #1010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1010 - 10-Frame Piston Pump - 13 gpm, 700 psi, 900 rpm, Belt-Drive, Brass
MI ITEM #02844907
MFR #1010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    1.122 in
  • Inlet Port Sizes
    (1) - 1 in NPTF
  • Outlet Port Sizes
    (3) - 3/4 in NPTF
  • Stroke
    1.102 in

Details

  • Horsepower
    6-2/10 hp
  • Max Pressure
    700 psi
  • Maximum Flow Rate
    13 gpm
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Pump Body Material
    Brass
  • Pump RPM
    900 rpm
  • Seal
    Buna-N Blend
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    10-Frame Piston
  • Wetted Materials
    304 Stainless Steel

Overview

Mfr description
1010 PISTON PUMP 10FR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought