Motion
T025375
3 Inch (75 mm) Air Cut off Tool, 0.5 HP / 370 W - 22000 RPM
MI ITEM #02844944
MFR #T025375
List Price$122.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Inch (75 mm) Air Cut off Tool, 0.5 HP / 370 W - 22000 RPM
MI ITEM #02844944
MFR #T025375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.70/each for your price

Overview

Mfr description
CP874 2-7/8 CUT-OFF TOOL
  • Wheel diameter 2-7/8 Inch (73 mm)
  • Adjustable speed regulator
  • Lock-off lever to prevent accidental start-up
  • Rear exhaust

Specifications

  • Power Source
    Air
  • Blade Diameter
    2-7/8 in
  • Horsepower
    0.5 hp
  • Air Pressure
    90 psi
  • Overall Length
    7.2 in
  • Tool Weight
    0.79 kg
  • Air Consumption @ Load
    12 cfm
  • Number Of Pieces
    1
  • Grinding Wheel Diameter
    2-7/8 in
  • Manufacturer Upc Number
    15451394875
  • UPC_NO
    015451394875
  • Weight
    1.74 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text