Motion
TB224M55H 55MM TAKEUP ROLLER BRG

LINK-BELT
TB224M55H 55MM TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 55 mm Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #02844971
MFR #TB224M55H 55MM TAKEUP ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB224M55H 55MM TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Side Mount, Spherical Roller, 55 mm Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #02844971
MFR #TB224M55H 55MM TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Width
    2.5000 in, 63.50 mm
  • Bore Diameter
    55 mm
  • Bore Length
    3.3100 in, 84.07 mm
  • Hole Diameter
    1.3800 in, 35.10 mm
  • Housing Dimensions
    2.5000 in, 63.50 mm
  • Housing Width
    2.5000 in, 63.50 mm
  • Inner Ring Width
    3.3100 in, 84.07 mm
  • Insert Outer Diameter
    2.6200 in, 66.54 mm
  • Length Through Bore
    3.3100 in, 84.07 mm
  • Outside Diameter
    2.6200 in, 66.54 mm
  • Overall Height
    5.2500 in, 133.34 mm
  • Overall Length
    181 mm
  • Overall Width
    3.3100 in, 84.09 mm
  • Shaft Diameter
    2.1650 in, 55 mm
  • Size Code
    B436
  • Slot Spacing
    114.3 mm
  • Slot Width
    0.8100 in, 20.57 mm
  • Take Up Frame Size
    B436
  • Weight
    14.78 lbs

Details

  • Bearing Series
    TB22400
  • Cage Material
    Steel
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    144.567 kN, 32500 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TB224M55H
  • Manufacturer Upc Number
    662327428808
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    1950 rpm
  • Maximum Speed
    2500 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    26400 lbf
  • Radial Static Load Capacity
    197501.1 N, 44400 lbs
  • Relubricatable
    True
  • Replacement Bearing
    B4M55L
  • Retainer Type
    Steel
  • Seal Material
    Steel
  • Seal Type
    Labyrinth
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    TB22400
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    197501.3 N, 44400 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    662327428808
  • Vibration Frequency Roller Spin
    0.0606 Hz

Overview

Mfr description
TB224M55H T-U UNIT T-B224M55H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought