Motion
ROL-PLT 567 LIP3 L85MM PE SING

REXNORD INC
ROL-PLT 567 LIP3 L85MM PE SING

567-688822 Rexnord 567 Series Roller Transfer Plate
Mi Item #02844976
MFR #ROL-PLT 567 LIP3 L85MM PE SING
Price$41.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ROL-PLT 567 LIP3 L85MM PE SING

567-688822 Rexnord 567 Series Roller Transfer Plate
Mi Item #02844976
MFR #ROL-PLT 567 LIP3 L85MM PE SING

Mfr description
567-688822 TRAN PLT LBP-SR 84MMW/NOS
  • End Transfer Module with Lip - 3 axle
  • 3.35 Inches Total Width
  • 2.66 Inches Roller Width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.48/each

Specifications

Dimensions

  • Height
    12 in
  • Length
    12 in
  • Weight
    0.10 lbs
  • Width
    3.3500 in

Details

  • Accessory Type
    Transfer Module
  • Additional Details
    ROL-PLT 567 LIP3 L85MM PE SING
  • Material
    Acetal with Rollers in Polyethylene
  • UPC_NO
    793699686029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)