Motion
6-612-005-001-0000

WICHITA CLUTCH
6-612-005-001-0000

Fluid Coupling - Size: 12.4, 13.5000 in O.D., Fill Type: Non-Delay, Sheave Mounting, HSD Series
MI ITEM #02844978
MFR #6-612-005-001-0000
Price$9,534.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WICHITA CLUTCH
6-612-005-001-0000

Fluid Coupling - Size: 12.4, 13.5000 in O.D., Fill Type: Non-Delay, Sheave Mounting, HSD Series
MI ITEM #02844978
MFR #6-612-005-001-0000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,534.20/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Coupling Outside Diameter
    13.5000 in
  • Fluid Coupling Size Code
    12.4

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Sheave
  • Series
    HSD

Overview

Mfr description
6-612-005-001-0000 12.4 HSD ASSBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought