Motion
CRFTS-PN20

SEALMASTER
CRFTS-PN20

Two-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
Mi Item #02844996
MFR #CRFTS-PN20
Price$484.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFTS-PN20

Two-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
Mi Item #02844996
MFR #CRFTS-PN20

Mfr description
CRFTS-PN20
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$484.41/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Hole Spacing
    5.1250 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-1/4 in
  • Housing Width
    3.7500 in
  • Inner Ring Width
    1.8590 in
  • Length Through Bore
    1.8590 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.7500 in
  • Overall Length
    6.1250 in
  • Overall Length Diameter  
    6.1250 in
  • Overall Width
    3.7500 in
  • Weight
    3.48 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Bearing Number
    PN-20
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Silver
  • Description
    Sealmaster Mounted Stainless Steel 2-Bolt Flange Ball Bearing - 52100 Bearing Steel, Phosphorus Nickel Coated - Setscrew Lock - Corrosion Resistant - CRFTS-PN20
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5782 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Phosphorus Nickel Coated
  • Flange Mounting Type
    2-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Stainless Steel
  • Housing Type
    2-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRFTS-PN20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461337004
  • Max Operating Temperature
    220 °F
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Radial Static Load Capacity
    3493 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    PN-20
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    High Performance Triple Lip Seal
  • Self Aligning
    Yes
  • Series
    CRFTS
  • Static Load Capacity
    3493 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461337004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)