Motion
FLRY-2-1/2
Flanged Cam Follower - 2.5000 in Roller Dia., 1.6875 in Roller Width, 2.6875 in Flange Dia., 0.5000 in Flange Thickness, Single Flanged, Open
Mi Item #02845029
MFR #FLRY-2-1/2
Price$177.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 2.5000 in Roller Dia., 1.6875 in Roller Width, 2.6875 in Flange Dia., 0.5000 in Flange Thickness, Single Flanged, Open
Mi Item #02845029
MFR #FLRY-2-1/2

Mfr description
FLRY-2 1/2 LOAD RUNNER
  • Widely used in steel mills and foundries for material and process conveying
  • They perform under conditions of heavy loads, high heat and an abrasive environment
  • Many steel mill original equipment manufacturers specify Load Runners in their machines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.10/each

Specifications

Dimensions

  • Flange Diameter  
    2.6875 in
  • Flange Thickness  
    0.5000 in
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.6875 in
  • Weight
    2.4 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    10880 lbf
  • Radial Static Load Capacity
    1810 lbf
  • Roller Shape
    Single Flanged
  • UPC_NO
    622424966528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)