Motion
HN15/SNL

SKF
HN15/SNL

Spanner Wrench - Hook Style, 98 mm Capacity, 278 mm OAL
Mi Item #02845035
MFR #HN15/SNL
Price$126.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HN15/SNL

Spanner Wrench - Hook Style, 98 mm Capacity, 278 mm OAL
Mi Item #02845035
MFR #HN15/SNL

Mfr description
HN15/SNL SPANNER WRENCH
  • Unique design allows the SKF HN ../SNL series to be used inside SKF SNL, FSNL, SNH and SE bearing housings
  • Suitable for tightening and loosening a wide selection of lock nuts, facilitating their use in a wide range of housing and shaft applications
  • The large contact area of the spanner around the nut provides excellent grip and force transmission
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.09/each

Specifications

Dimensions

  • Hook Width
    8 mm
  • Overall Length
    278 mm
  • Weight
    11.37 lbs

Details

  • Diameter Capacity
    98 mm
  • Handle Style
    Plain
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572332870
  • Spanner Style
    Hook
  • UPC_NO
    7316572332870
  • Versatility
    Fixed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)