Motion
TLA1412Z
Needle Roller Bearing - Open End, 14 mm Bore, 20 mm OD, 12 mm Width, Open
Mi Item #02845056
MFR #TLA1412Z
Price$12.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 14 mm Bore, 20 mm OD, 12 mm Width, Open
Mi Item #02845056
MFR #TLA1412Z

Mfr description
TLA 1412 Z
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.41/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    12 mm
  • Weight
    0.02 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IRT 1012-2
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    7080 N
  • Long Description
    The TLA1412Z Needle Roller Bearing with an open closure type and open end drawn cup type offers a 14 mm bore diameter, 20 mm outside diameter, 12 mm overall width, and weighs 0.02 lb, making it suitable for electric motors, automotive systems, and industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1412Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    8840 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)