Motion
AFD20-F02-C
Micro Mist Separator - 0.01 µm Rating, 4 cfm Air Flow Capacity, 145 psi Max, 1/4 BSPP Ports, Manual Drain, Polycarbonate Bowl with Guard
Mi Item #02845094
MFR #AFD20-F02-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - 0.01 µm Rating, 4 cfm Air Flow Capacity, 145 psi Max, 1/4 BSPP Ports, Manual Drain, Polycarbonate Bowl with Guard
Mi Item #02845094
MFR #AFD20-F02-C

Mfr description
AFD20-F02-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    20
  • Overall Height
    97 mm
  • Overall Length
    40 mm
  • Overall Width
    40 mm
  • Port Size
    1/4 BSPP
  • Weight
    0.40 lbs

Details

  • Bowl Options
    Polycarbonate Bowl with Guard
  • Drain Type
    Manual
  • Element Life
    2 yr
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    4 cfm
  • Maximum Operating Pressure
    145 psi
  • Oil Removal Capacity
    0.008 ppm
  • Proof Pressure
    218 psi
  • Standards Met
    CE,CSA,JIS,UL
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)