Motion
W5206SLLDCS06

NTN
W5206SLLDCS06

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 1.0625 in Width, 25 ° Contact Angle, Special Clearance, Double Sealed
MI ITEM #02845156
MFR #W5206SLLDCS06
List Price$214.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W5206SLLDCS06

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 1.0625 in Width, 25 ° Contact Angle, Special Clearance, Double Sealed
MI ITEM #02845156
MFR #W5206SLLDCS06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.42/each for your price

Overview

Mfr description
W5206SLLDCS06 BALL BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    0.743 lbs
  • Contact Angle
    25 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Internal Clearance
    Special Clearance
  • Closure Type
    Double Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6650 lbf
  • Radial Static Load Capacity
    4743 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Inner Ring Width
    1.0625 in, 26.988 mm
  • Maximum RPM (Grease)
    7100 rpm
  • Description
    W5206SLLDCS06 BALL BEARING
  • Outer Ring Width
    26.988 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359666137
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text