Motion
PTA162502
Pleated Panel Filter - 16 x 25 x 2 in, PolyStrand Material
MI ITEM #02845184
MFR #PTA162502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 16 x 25 x 2 in, PolyStrand Material
MI ITEM #02845184
MFR #PTA162502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TA 16X25X2 162502 FILTER

Specifications

  • Filter Size
    16 x 25 x 2 in
  • Filter Material
    PolyStrand
  • Actual Size
    15-5/8 x 24-5/8 x 1-5/8 in
  • Max Operating Temperature
    +180 °F
  • Frame Material
    Craft Board
  • Media Area
    2.77 ft²
  • Rated Air Velocity
    500 ft/min
  • Rated Initial Resistance
    0.18 in wg
  • Recommended Final Resistance
    0.5 in wg
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text