Motion
H4C18S02307

DODGE
H4C18S02307

31.75 mm, 1-1/4 in Output Shaft Diameter
MI ITEM #02845218
MFR #H4C18S02307
Your Price$2,172.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C18S02307

31.75 mm, 1-1/4 in Output Shaft Diameter
MI ITEM #02845218
MFR #H4C18S02307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,172.59/each(List $2,607.11)

Overview

Mfr description
HB482CN180TC/23.07A3SI1.25 REDUCER

Specifications

  • Output Shaft Diameter
    1-1/4 in, 31.75 mm
  • Case Size
    180
  • Input Style
    CC
  • Nominal Ratio
    180:1
  • Series
    HB482
  • Weight
    31.7515 kg, 70 lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text