Motion
BRG22232K.C3

DODGE
BRG22232K.C3

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 80 mm Width, Tapered 1:12 Bore
Mi Item #02845249
MFR #BRG22232K.C3
Price$3,382.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22232K.C3

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 80 mm Width, Tapered 1:12 Bore
Mi Item #02845249
MFR #BRG22232K.C3

Mfr description
BRG22232KC3 422021
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,382.35/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    260000 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    422021
  • Maximum Speed
    1500 rpm
  • Product Brochure
  • Product Brochure 2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    315000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475150601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)