Motion
NAH45EMZ-K
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 45 mm Rail Size
MI ITEM #02845324
MFR #NAH45EMZ-K
Price$574.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Standard Block, 45 mm Rail Size
MI ITEM #02845324
MFR #NAH45EMZ-K

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$574.72/each

Specifications

Dimensions

  • Overall Height
    46 MM
  • Overall Length
    146.5 MM
  • Overall Width
    120 MM

Details

  • Measurement Standard
    Metric
  • Series
    NH

Overview

Mfr description
NAH45EMZ-K NH45 K1 SEAL PRE-LOAD TYPE
  • Interchangeable Series: NH
  • EM Ball Slide Shape Code
  • NSK K1 Lubrication Unit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought