Motion
81XHH  RIV CHAIN

TIMKEN DRIVES LLC
81XHH RIV CHAIN

Engineering Chain - 81XHH Series, 81 / 2.6090 in Pitch, Riveted, Carbon Steel Material
MI ITEM #02845383
MFR #81XHH RIV CHAIN
Price$56.89/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
81XHH RIV CHAIN

Engineering Chain - 81XHH Series, 81 / 2.6090 in Pitch, Riveted, Carbon Steel Material
MI ITEM #02845383
MFR #81XHH RIV CHAIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.89/ft

Specifications

Dimensions

  • Chain Overall Width
    2.763 in
  • Engineering Chain Size & Pitch
    81 / 2.6090 in
  • Inside Width
    1.060 in
  • Link Plate Height
    1.332 in
  • Link Plate Thickness
    0.310 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.763 in
  • Roller Diameter
    0.906 in
  • Tensile Strength
    42000 lbs
  • Weight per Foot
    4.509 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    81 / 2.609 in
  • Finish Coating
    Rust Preventive Coating
  • Manufacturer Catalog Number
    32765
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    46
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Engineering Chain
  • Series
    81XHH
  • UPC_NO
    642051327653
  • Working Load Capacity
    3700 lb

Overview

Mfr description
81XHH-10FTNCB;32765 81XHH RIV CHAIN
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text