Motion
KIT CSC 1"-8X1-1/2 (32) [Size 140]

REXNORD INC
KIT CSC 1"-8X1-1/2 (32) [Size 140]

Omega 7300938 Flexible Spacer Element - CSC Series, 140 Coupling Size
Mi Item #02845404
MFR #KIT CSC 1"-8X1-1/2 (32) [Size 140]
Price$784.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KIT CSC 1"-8X1-1/2 (32) [Size 140]

Omega 7300938 Flexible Spacer Element - CSC Series, 140 Coupling Size
Mi Item #02845404
MFR #KIT CSC 1"-8X1-1/2 (32) [Size 140]

Mfr description
7300938 KIT CSC FOR 140 ELEMENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$784.67/each

Specifications

Dimensions

  • Coupling Size Code
    140
  • Weight
    6.97 lbs

Details

  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    CSC
  • UPC_NO
    698210857530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)