Motion
V20 1S8S 1C11

VICKERS BY DANFOSS
V20 1S8S 1C11

V20 1S8S 1C11
MI ITEM #02845446
MFR #V20 1S8S 1C11
Price$1,325.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
V20 1S8S 1C11

V20 1S8S 1C11
MI ITEM #02845446
MFR #V20 1S8S 1C11

Mfr description
V20-1S8S-1C11R
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,325.98/each

Specifications

Dimensions

  • Inlet Port Size
    1-5/8–12 UN-2B
  • Outlet Port Size
    1-1/16–12 UN-2B

Details

  • Displacement
    26.5 cm³/r
  • Max Operating Temperature
    130 °F, 150 °F
  • Max Rpm
    2800 rpm
  • Maximum Flow Rate
    68.1431808 L/min
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Inline
  • Seal Material
    Nitrile
  • Series
    V20
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)