Overview
Mfr description
K3150-MM12 X 100'
Specifications
- Hose TypeFood & Beverage Hose
- Nominal Hose Inner Diameter
- Additional DetailsA lightweight standard wall crystal clear Phthalate Free yarn reinforced hose suitable for a wide variety of food and beverage applications.
- ApplicationFood & beverage dispensing., Deionized water., Liquid food products., Air and water lines., Powdered food products., Potable water transfer., Air breathing lines., Pneumatic lines., Packaging machines.
- Working Pressure200 psi
- ManufacturerName (description attribute)Kuriyama
- Product TypesCLEARBRAID® K3150 Series Reinforced PVC Beverage Hose
- Manufacturer Upc Number822353066171
- UPC_NO822353066171
- ColorCrystal Clear
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data