Specifications
Dimensions
- Inlet Port Size2 in SAE 4-Bolt Split Flange
- Outlet Port Size1 in SAE O-Ring
- Port Thread Size1 in;2 in
Details
- Connection GenderFemale
- Control TypePressure Compensator
- Displacement81 cm³/r
- Displacement TypeVariable Displacement
- Flow Compensator RangeNone
- Input RotationRight Hand Rotation
- Input Shaft Type14T Spline
- Max Continuous Torque286 N-m
- Max Operating Temperature180 °F
- Max Rpm1800 rpm
- Max Volume StopWith Max Volume Stop
- Maximum Flow Rate48 gpm
- Maximum Operating Pressure3300 psi
- Mounting Type4-Bolt SAE C Flange
- Port LocationSide Ported
- Port TypeSAE J518 Flange
- Pressure Compensator Range1885 to 4641 psi
- Pump ApplicationMobile
- SeriesPVM