Motion
554SA400K046T30

NUMATICS INC
554SA400K046T30

Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, 1 Solenoid, Plug-in, 1/2 in
Mi Item #02846026
MFR #554SA400K046T30
Price$529.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
554SA400K046T30

Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, 1 Solenoid, Plug-in, 1/2 in
Mi Item #02846026
MFR #554SA400K046T30

Mfr description
554SA400K046T30 DIRECT SOLENOID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$529.57/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)