Motion
15205
Hex Key - 5/64 in Hex Size, Long L Shape, 81 mm Blade Length, Straight End, Alloy Steel
Mi Item #02846047
MFR #15205
Price$0.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 5/64 in Hex Size, Long L Shape, 81 mm Blade Length, Straight End, Alloy Steel
Mi Item #02846047
MFR #15205

Mfr description
15205 HEX KEY 5/64 LONG ARM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.42/each

Specifications

Dimensions

  • Blade Length
    81 mm
  • Hex Size  
    5/64 in
  • Weight
    0.10 lbs, 0.100

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Long L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)