Motion
15224
Hex Key - 3/8 in Hex Size, Long L Shape, 171 mm Blade Length, Straight End, Alloy Steel
MI ITEM #02846053
MFR #15224
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 3/8 in Hex Size, Long L Shape, 171 mm Blade Length, Straight End, Alloy Steel
MI ITEM #02846053
MFR #15224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15224 HEX KEY 3/8 LONG ARM

Specifications

  • Hex Size
  • Key Shape
    Long L
  • Drive Style
    Hex
  • Blade Length
    171 mm
  • Ball End
    Straight End
  • Material
    Alloy Steel
  • Finish Coating
    Black Finish
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought