Motion
15620
Hex Key - 10 mm Hex Size, Long L Shape, 167 mm Blade Length, Straight End, Alloy Steel
Mi Item #02846060
MFR #15620
Price$4.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 10 mm Hex Size, Long L Shape, 167 mm Blade Length, Straight End, Alloy Steel
Mi Item #02846060
MFR #15620

Mfr description
15620 HEX KEY 10MM LONG ARM
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.38/each

Specifications

Dimensions

  • Blade Length
    167 mm
  • Hex Size  
    10 mm

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Long L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)