Motion
PE172SM

POWER TEAM
PE172SM

Pe17 Electric 2-speed Pump - 3-Way, 2-Position / Advance Hold Return, Single-Acting, 1/2 hp, 2.00 gal Reservoir, 110/115 V, 50/60 Hz
Mi Item #02846136
MFR #PE172SM
Price$7,749.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PE172SM

Pe17 Electric 2-speed Pump - 3-Way, 2-Position / Advance Hold Return, Single-Acting, 1/2 hp, 2.00 gal Reservoir, 110/115 V, 50/60 Hz
Mi Item #02846136
MFR #PE172SM

Mfr description
PE172SM HYD.PUMP
  • For maintenance and construction applications, up to 55 tons
  • For use with single-acting or double-acting cylinders at operating pressures to 10,000 psi
  • For intermittent duty; starts under full load
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,749.20/each

Specifications

Dimensions

  • Overall Height
    18.125 in
  • Overall Length
    11.500 in
  • Overall Width
    9.500 in
  • Weight
    77.00 lbs

Details

  • Amperage
    10.0 A
  • Control Switch
    Remote Motor & Valve (25 ft)
  • Description Keyword
    Single-Acting
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Max Pressure
    689 bar, 10000 psi
  • Max Rpm
    3450 rpm
  • Power Rating
    1/2 hp
  • Product Types
    Electric Pump
  • Pump Type
    PE17 Electric 2-Speed Pump
  • Reservoir Capacity
    2.00 gal (US)
  • Reservoir Capacity Cubic Inches
    462 in³
  • Reservoir Material
    Aluminum
  • Sound Level At Idle 10000 Psi
    64/81 dB(a)
  • Typical Flow At 0 Psi
    290 in³/min
  • Typical Flow At 100 Psi
    190 in³/min
  • Typical Flow At 10000 Psi
    16 in³/min
  • Typical Flow At 5000 Psi
    20 in³/min
  • Typical Flow At Max Psi
    16 in³/min
  • UPC_NO
    662536312882
  • Usable Oil Capacity
    295.0 in³
  • Used With Cylinders
    Single-acting
  • Valve Function Details
    Cylinder piston advances when solenoid is de-energized and pump is running. When solenoid is energized, oil is directed to reservoir, and piston returns. For “hold” position, pump is stopped with solenoid de-energized.
  • Valve Part Number
    9579
  • Valve Type
    3-Way, 2-Position Solenoid Valve
  • Valve Type/Function
    3-Way, 2-Position / Advance Hold Return
  • Voltage
    110/115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)