Motion
5794605270

AVENTICS
5794605270

Solenoid Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
Mi Item #02846147
MFR #5794605270
Price$64.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5794605270

Solenoid Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
Mi Item #02846147
MFR #5794605270

Mfr description
5794605270 579 SINGLE VALVE, NC 110 VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.22/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Polyamide
  • Flow Direction
    3-Way
  • Flow Rate
    30.02 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile Rubber, Polyurethane
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)