Motion
5710400100

AVENTICS
5710400100

Air Piloted Valve - Body Ported, 3 Port, 2 Position, Single Pilot
MI ITEM #02846149
MFR #5710400100
Price$118.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5710400100

Air Piloted Valve - Body Ported, 3 Port, 2 Position, Single Pilot
MI ITEM #02846149
MFR #5710400100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$118.29/each

Specifications

Dimensions

  • Overall Height
    55 mm
  • Overall Length
    87.5 mm
  • Overall Width
    30 mm
  • Port 1 Size/Type
    1/4 BSPP
  • Port 2 Size/Type
    1/8 BSPP (Pilot)

Details

  • Body Material
    Zinc
  • Flow Direction
    2-Way
  • Flow Rate
    49.44 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +10 bar
  • Normal State
    Normally Closed
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    -0.95 to +10 bar
  • Operating Temperature Range
    -25 to +80 °C
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile
  • Set Pressure Range
    +3 to +10 bar
  • Standards Met
    ISO 228-1

Overview

Mfr description
5710400100 3-WAY VALVE VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought