Motion
RS32BOL
Offset Link - 32B / 2 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #02846363
MFR #RS32BOL
Price$143.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 32B / 2 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #02846363
MFR #RS32BOL

Mfr description
RS32B OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.97/each

Specifications

Dimensions

  • Chain Overall Width
    2.750 in
  • Chain Size & Pitch
    32B / 2 in
  • Inside Width
    1.220 in
  • Link Plate Height
    1.661 in
  • Link Plate Thickness
    0.2760 in, 7 mm
  • Pin Diameter
    0.234 in
  • Pin Length
    1.4840 in, 37.68 mm
  • Pitch
    2 in
  • Plate Height
    0.6340 in
  • Roller Diameter
    1.150 in
  • Roller Width
    1.2200 in, 30.99 mm
  • Weight
    0.07 lb
  • Weight per Foot
    6.89 lbs, 10.25 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Cottered
  • Chain Number
    32B
  • Chain Number & Pitch
    32B / 2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RS32B OFFSET LINK
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039189226
  • Working Load Capacity
    9217 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)