Motion
MSF20 5MM NKW

LOVEJOY INC
MSF20 5MM NKW

Cplg Size: MSF20, Bore Type: Finished
Mi Item #02846614
MFR #MSF20 5MM NKW
Price$56.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MSF20 5MM NKW

Cplg Size: MSF20, Bore Type: Finished
Mi Item #02846614
MFR #MSF20 5MM NKW

Mfr description
MSF20-HUB-5MM-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.91/each

Specifications

Dimensions

  • Bore Diameter
    5 mm
  • Coupling Outside Diameter
    20 mm
  • Coupling Overall Length
    34 mm
  • Coupling Size Code
    MSF20

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)