Motion
7128KRDT/7128KRD3T

MRC (SKF)
7128KRDT/7128KRD3T

Angular Contact Bearing - 140 mm Bore, 210 mm OD, 66 mm Width, Open, 29 ° Contact Angle
Mi Item #02846654
MFR #7128KRDT/7128KRD3T
Price$17,088.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7128KRDT/7128KRD3T

Angular Contact Bearing - 140 mm Bore, 210 mm OD, 66 mm Width, Open, 29 ° Contact Angle
Mi Item #02846654
MFR #7128KRDT/7128KRD3T

Mfr description
7128KRDT/7128KRD3T A/C BEARING PR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,088.75/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    29 °
  • Inner Ring Width
    66 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    66 mm
  • Weight
    16.2 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7128KRDT/7128KRD3T A/C BEARING PR
  • Duplex Type
    Tandem
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741090230
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    2
  • Series
    7100KR
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741090230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)