Motion
LS2-36 40x48
Backsaver® Electric Scissor Lift Table - 2000 lb Capacity, 115 V ac, Hydraulic Actuation, 6.75 x 42.75 in Height Range
MI ITEM #02846695
MFR #LS2-36 40x48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Backsaver® Electric Scissor Lift Table - 2000 lb Capacity, 115 V ac, Hydraulic Actuation, 6.75 x 42.75 in Height Range
MI ITEM #02846695
MFR #LS2-36 40x48

Mfr description
LS2-36 LIFT 40" X 48" PLATFORM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    6.75 x 42.75 in
  • Lowered Height
    6.75 in
  • Max Platform Size Optional
    48 x 72 in
  • Raised Height
    42.75 in

Details

  • Actuation
    Hydraulic
  • Elevation Time
    21 sec
  • Lift Type
    Standard
  • Motor Frequency Rating
    60 Hz
  • Motor Horsepower
    1.00 hp
  • Motor Phase
    1 ph
  • Platform Dimensions W X L
    24.0 x 48.0 in
  • Supply Voltage
    115 V ac
  • Weight Capacity
    2000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)