Motion
QTM24MM

TB WOODS
QTM24MM

Quick Disconnect Bushing - QT Bushing, 24 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #02846792
MFR #QTM24MM
Your Price$51.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
QTM24MM

Quick Disconnect Bushing - QT Bushing, 24 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #02846792
MFR #QTM24MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.23/each(List $58.91)

Overview

Mfr description
QTM X 24 MM BUSHING

Specifications

  • Bushing Size
    QT
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    8 x 7 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    1750 in
  • Screw Torque
    9 ft-lbs
  • Barrel Diameter
    1-5/8 in
  • Barrel Length
    1 in
  • Bolt Circle Diameter
    2 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4-20 in
  • Screw Length
    1 in
  • Manufacturer Catalog Number
    7838-5210
  • UPC_NO
    698672006040
  • Weight
    0.60 lbs
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text