Overview
Mfr description
192317/LR-3/4-D-7-I-MIDI PRESS REGULATOR
Specifications
- Set Pressure Range7 to 100 psi
- Inlet Port Size3/4 in
- Inlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge
- Outlet Port Size3/4 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data