Motion
LFR-3/8-D-7-MIDI-A

FESTO CORPORATION
LFR-3/8-D-7-MIDI-A

162713/LFR-3/8-D-7-MIDI-A FILTER REG.
Mi Item #02846900
MFR #LFR-3/8-D-7-MIDI-A
Price$397.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/8-D-7-MIDI-A

162713/LFR-3/8-D-7-MIDI-A FILTER REG.
Mi Item #02846900
MFR #LFR-3/8-D-7-MIDI-A

Mfr description
162713/LFR-3/8-D-7-MIDI-A FILTER REG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.00/each

Specifications

Dimensions

  • Weight
    1.984 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge
  • Adjuster Type
    Rotary knob with detent
  • Body Material
    Die-cast zinc
  • Fluid Type
    Compressed air, Inert gas
  • Maximum Air Flow
    113 scfm
  • Maximum Operating Pressure
    12 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)