Overview
Mfr description
232.34 4.5 3000PSI/BAR 1/2 L
Specifications
- Gauge TypeProcess
- Gauge Pressure Range3000 psi
- Max Operating Temperature+150 °F
- Face Diameter4-1/2 in
- Lens MaterialAcrylic
- Case FillingNone - Dry Case
- Case MaterialFiberglass Reinforced Thermoplastic
- Connection GenderMale
- Seal MaterialNitrile
- Overall Depth84 mm
- Mounting TypeLower Mount (LM)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data