Motion
B15-115-DDUC4
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 43 mm OD, 13 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #02847039
MFR #B15-115-DDUC4
Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 43 mm OD, 13 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #02847039
MFR #B15-115-DDUC4

Mfr description
B15-115-DDUC4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.84/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    43 mm
  • Overall Width  
    13 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    B15-115-DDUC4 BRG
  • Harmonization Code
    8482105048
  • Internal Clearance
    C4
  • Long Description
    The B15-115-DDUC4 is a 15 mm bore radial/deep groove ball bearing with a 43 mm OD and 13 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    B15-115-DDUC4
  • Manufacturer Upc Number
    029176725333
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176725333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)