Specifications
Details
- Capacity21 gal (US)
- ColorRed
- Container ShapeCylindrical
- MaterialGalvanized Steel
- Opening MethodFoot Operated
Overview
Mfr description
CAN141
- Helps prevent fires caused by sparks and spontaneous combustion of solvent-soaked cloths, wipers and other flammable waste
- Convenient foot-lever opens lid to 60 degrees for hands-free access; cover closes with release of foot lever
- Durable, galvanized steel construction with powder-coated finish helps prevent corrosion
- Elevated base features air ports for increased circulation and dispersal of heat buildup
- FM Approved and UL Listed; meets standards for quality and safety
- "Empty Every Night" warning label printed in English, Spanish and French